Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Drill & Tool Double End Bit Phillip 3, Slot 10-12 68683

Double End Bit Phillip 3, Slot 10-12 (Discontinued)

  • Mfr # 68683
  • Zoro # G4084547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68683
Zoro #
G4084547
UPC #
081838686833
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Point Size
#3, #10-12
Overall Length
6"

Details

Bit Style
Phillips, Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
Impact Rated
No
SAE or Metric
SAE
Item
Double End Bit Phillip 3,Slot 10-12

Description

Double End Bit Phillip 3,Slot 10-12, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.