Zoro Homepage
This item is Discontinued.
Century Drill & Tool Double-End Screwdriving Bit Square #1/Square #2 Power 2" S2 Steel 68370

Double-End Screwdriving Bit Square #1/Square #2 Power 2" S2 Steel (Discontinued)

  • Mfr # 68370
  • Zoro # G0204968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68370
Zoro #
G0204968
UPC #
81838683702
Country of Origin
Taiwan, Province of China

Description

Double-End Screwdriving Bit. Deliver Both Speed And Convenience By Combining Screwdriver Bits In A Durable One-Piece Design. These Industrial Quality Bits Are Manufactured To Withstand The Same High-Torque As Other Century Power Bits. Do Not Place Double Ended Bit In Bit Holding Screwdrivers, Power Bit Holders, Or Quick Change Adapters. The Retaining Ring In The Both Holder Is Designed For Insert Bits Only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.