Zoro Homepage

Double Ended Body Drill Bits

  • Mfr # 17508

  • Zoro # G110995118


product price: $19.95
/pk 12, $1.66/ea

Key Features

Decimal Equivalent
0.125
Drill Bit Size
1/8 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17508
Zoro #
G110995118
UPC #
81838175085
Country of Origin
China

Dimensions

Drill Bit Size
1/8 in
Overall Length
2 in

Details

Decimal Equivalent
0.125

Description

Century's double ended body drill bits are manufactured from quality industrial high speed steel. 135° quick-cut points that will not walk or wander. Special heat treatment results in cutting edges that remain sharp longer when drilling tough materials. Pro Pack of 12 drill bits.


  • Manufactured from quality, industrial high speed steel.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Special heat treatment, results in cutting edges that remain sharp longer when drilling tough materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.