Zoro Homepage

Double Ended Body Drill Bits

  • Mfr # 17510

  • Zoro # G710995105


product price: $31.89
/pk 12, $2.66/ea

Key Features

Overall Length
2-1/8 in
Drill Bit Size
5/32 in
Decimal Equivalent
0.1563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17510
Zoro #
G710995105
UPC #
081838175108
Country of Origin
China

Dimensions

Overall Length
2-1/8 in
Drill Bit Size
5/32 in

Details

Decimal Equivalent
0.1563

Description

Century's double ended body drill bits are manufactured from quality industrial high speed steel. 135° quick-cut points that will not walk or wander. Special heat treatment results in cutting edges that remain sharp longer when drilling tough materials. Pro Pack of 12 drill bits.


  • Manufactured from quality, industrial high speed steel.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Special heat treatment, results in cutting edges that remain sharp longer when drilling tough materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.