Zoro Homepage

Drill Cup Wire Brush

  • Mfr # 76211

  • Zoro # G4092560


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Max RPM.
4500 RPM
Bristle Type
Crimped Wire
Brush Dia.
1-3/4 in
Abrasive Shank Size
1/4 in
Item - Cup Brushes
Cup Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76211
Zoro #
G4092560
UPC #
081838762117
Country of Origin
China

Dimensions

Brush Dia.
1-3/4 in
Abrasive Shank Size
1/4 in

Details

Max RPM.
4500 RPM
Bristle Type
Crimped Wire
Item - Cup Brushes
Cup Brush
Item
Cup Brush
Type of Wire
Crimped

Description

Century's Wire Brushes - Drill Cup Wire Bush is made from heat treated steel wire for surface cleaning of large flat surfaces. 1/4" quick change shank.


  • Ideal for removing rust, paint, and weld spatter from metal parts, large flat surfaces, and fittings, providing professional results
  • Effectively cleans and deburrs both the inside and outside of pipes, valves, and other metal fittings with precision
  • Constructed with heat-treated steel wire for extended lifespan and durability during heavy-duty cleaning tasks
  • Features a quick-change shank for fast, secure attachment to drills, improving efficiency on the job

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.