
Drill Cup Wire Brush
Mfr # 76223
Zoro # G4092536
product price: $5.35
/eaSold in multiples of 2 for $10.70
Key Features
Max RPM.
4500 RPM
Bristle Type
Crimped Wire
Brush Dia.
2-3/4 in
Abrasive Shank Size
1/4 in
Item - Cup Brushes
Cup Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76223
Zoro #
G4092536
UPC #
081838762230
Country of Origin
China
Dimensions
Brush Dia.
2-3/4 in
Abrasive Shank Size
1/4 in
Details
Max RPM.
4500 RPM
Bristle Type
Crimped Wire
Item
Cup Brush
Item - Cup Brushes
Cup Brush
Type of Wire
Crimped
Description
Century's Wire Brushes - Drill Cup Wire Bush is made from heat treated steel wire for surface cleaning of large flat surfaces. 1/4" quick change shank.
- Ideal for removing rust, paint, and weld spatter from metal parts, large flat surfaces, and fittings, providing professional results
- Effectively cleans and deburrs both the inside and outside of pipes, valves, and other metal fittings with precision
- Constructed with heat-treated steel wire for extended lifespan and durability during heavy-duty cleaning tasks
- Features a quick-change shank for fast, secure attachment to drills, improving efficiency on the job
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.