Zoro Homepage

Drill End Wire Brush

  • Mfr # 76204

  • Zoro # G4083786


product price: $12.99
/ea

Key Features

Bristle Type
Knotted Wire
Max. RPM
20000 RPM
Shank Size
1/4 in
Type of Wire
Knot
Size
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76204
Zoro #
G4083786
UPC #
081838762049
Country of Origin
China

Dimensions

Shank Size
1/4 in
Size
1-1/8 in

Details

Item
End Brush
Bristle Type
Knotted Wire
Max. RPM
20000 RPM
Type of Wire
Knot

Description

Century's Wire Brushes - Drill End Brush is made from heat treated steel wire for cleaning and finishing recessed areas, inside pipes, and spot work. 1/4" quick change shank.


  • Coarse steel wire efficiently removes rust, paint, and weld spatter from all types of metal surfaces, ensuring a clean finish
  • Ideal for cleaning and finishing hard-to-reach spots, including inside pipes, grooves, and tight spaces
  • Made with heat-treated steel wire for long-lasting performance and resistance to wear during tough cleaning jobs
  • Designed for use with drills, this wire end brush is perfect for spot cleaning, surface prep, and finishing tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.