Zoro Homepage

Drill Radial Wire Brush

  • Mfr # 76443

  • Zoro # G4083707


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Shank Size
1/4 in
Max. RPM
4500 RPM
Type of Wire
Crimped
Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76443
Zoro #
G4083707
UPC #
081838764432
Country of Origin
China

Dimensions

Shank Size
1/4 in
Size
4 in

Details

Item
Crimped Radial Wire Brush,4 in.,Fine
Max. RPM
4500 RPM
Type of Wire
Crimped

Description

Century's Wire Brushes - Drill Radial Wire Brush is made from heat treated steel wire for cleaning in crevices and contours. 1/4" quick change shank.


  • Century's radial wire brushes have heat-treated steel wires, ideal for removing rust, paint, and weld spatter on all types of metal parts or surfaces, ensuring clean and smooth finishes
  • The crimped wire type ensures reliable performance on heavy grinding applications, and is engineered for safe operation at speeds up to 4,500-RPM
  • Perfect for surface cleaning, and easily deburr and clean the inside and outside of pipes, valves and other fittings. Perfect for cleaning engine heads and components
  • The wire brush diameter is ideal for precision work without compromising performance, offering durability and efficiency for both professional and DIY users
  • Features a 1/4" quick change shank that fits standard drill chucks, ensuring easy integration into any toolkit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.