
Drill Saw
Mfr # 64129
Zoro # G4076880
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Overall Length
1/4"
Drill Bit Size
1/4 in
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Dimension Type
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64129
Zoro #
G4076880
UPC #
081838641290
Country of Origin
China
Dimensions
Overall Length
1/4"
Drill Bit Size
1/4 in
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Saw,1/4 in.
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
Century's drill saw is a 1/4" drill bit with 90° cutting edges along the sides for creating custom shapes or enlarging holes in plastics wood or metal.
- 1/4" drill with 90 cutting edges along the sides for creating custom shapes or enlarging holes in plastics, wood, or metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.