Zoro Homepage

Economy Carbide Saw Blade

  • Mfr # 9303

  • Zoro # G0204645


product price: $7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Diameter
7-1/4 in
Number of Teeth
24
Max. RPM
7000 RPM
Arbor Size
5/8 in
Tool To Use
Circular Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9303
Zoro #
G0204645
UPC #
081838093037
Country of Origin
China

Dimensions

Diameter
7-1/4 in
Arbor Size
5/8 in

Details

Number of Teeth
24
Max. RPM
7000 RPM
Tool To Use
Circular Saw

Description

Century's Economy Carbide Saw Blade is a great option for fast rips and cross cuts in all types of wood. The fully hardened plate body includes expansion slots and heat vents to reduce vibration, distortion, and run out for accurate cuts. Alternate top bevel ground carbide teeth. Anti-kickback tooth design for added safety. Fits all popular saws, including worm drive saws.


  • Economy carbide blade is a great option for fast rip and crosscuts in all types of wood.
  • The fully hardened plate body includes expansion slots and heat vents to reduce vibration, distortion, and run out for accurate cuts.
  • Alternate top bevel ground carbide teeth.
  • Anti-kickback tooth design for added safety.
  • Fits all popular saws, including worm drive saws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.