Shop All Jobber Length Drill Bits
Century Drill & Tool
Economy S&D Drill Bit, 1-1/8 in.
Mfr # 47372
Zoro # G4077081
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1-1/8"
- Drill Bit Point Angle 118 Degrees
- Shank Dia. 1/2"
Product Information
- Brand Century Drill & Tool
- MFR # 47372
- Zoro # G4077081
- UPC # 081838473723
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1-1/8" |
Shank Dia. | 1/2" |
Overall Length | 1-1/8" |
Details
Description
Economy SandD Drill Bit,1-1/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dewalt Accessories 253778 12 in. Impact Lock Bit Holder (253778)
- MORSE Band Saw Blade, 8 ft. 10-1/2 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-8' 10-1/2)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- GEDORE Impact Screwdriver Bit Socket, 1", 27mm (IN K 21 27)
- CENTURY DRILL & TOOL 3/8" Jobber Length Drill Bit (88224)
- CENTURY DRILL & TOOL 3/32" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26206)
- CENTURY DRILL & TOOL 5/32" Cobalt 135 Deg. Jobber Length Drill Bit (74110)
- CENTURY DRILL & TOOL TiN Jobber Length Drill Bit (64113)
- CENTURY DRILL & TOOL 17/64" Cobalt 135 Deg. Jobber Length Drill Bit (26217)
- CENTURY DRILL & TOOL 1/2" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26232)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #52 (41722)
- Century Drill & Tool Jobber Length Drill Bits