Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oxide S and D Drill Bits

  • Mfr # 47350

  • Zoro # G4077258


product price: $25.19
/ea

Key Features

Overall Length
25/32"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
25/32 in
Shank Dia.
1/2 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47350
Zoro #
G4077258
UPC #
081838473501
Country of Origin
China

Dimensions

Overall Length
25/32"
Drill Bit Size
25/32 in
Shank Dia.
1/2 in
Drill Bit Dimension Type
Fractional Inch

Details

Item
Economy SandD Drill Bit,25/32 in.
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7812

Description

Century's Black Oxide Silver and Deming style drill bits are made from premium M2 grade steel. Silver & Deming style drill bits 118° split-point. Surface treated to ward off heat and friction commonly found in heavy duty drilling jobs. Wood Soft metals Hard metals Steel.


  • Made from premium M2 grade steel.
  • Silver & Deming style drill bits with a 118° split point.
  • Surface treated to ward off heat and friction commonly found in heavy duty drilling jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.