Century Drill & Tool
Economy S&D Drill Bit, 33/64 in.
Mfr # 47333
Zoro # G4077425
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 33/64"
- Drill Bit Point Angle 118 Degrees
- Shank Dia. 1/2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Dies, Crimping Die for Non-Insu (97 49 30)
- MIDWEST SNIPS Duct Stretcher, Offset, 16 In. L (MW-D1)
- KIPP Star Grip, DIN 6336 Similar, D=M08X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X45)
- CGS TOOL 3/16"Dia 90-Deg Pt Carb Spot Drill (590-1875)
- CENTURY DRILL & TOOL #43 Jobber Length Drill Bit (11443)
- CENTURY DRILL & TOOL 3/4" 118 Deg. Jobber Length Drill Bit (44348)
- CENTURY DRILL & TOOL 3/32" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26206)
- CENTURY DRILL & TOOL 3/8" Jobber Length Drill Bit (88224)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 7/16 in. (88228)
- CENTURY DRILL & TOOL Brite Drill Bit, 7/16 in. (22328)
- MILWAUKEE TOOL 7/16" Titanium SHOCKWAVE (48-89-4625)
- Century Drill & Tool Jobber Length Drill Bits