Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Drill & Tool Economy S&D Shank Drill Bit, 1-1/8 in. 48372

Economy S&D Shank Drill Bit, 1-1/8 in. (Discontinued)

  • Mfr # 48372
  • Zoro # G4076935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48372
Zoro #
G4076935
UPC #
081838483722
Country of Origin
China

Dimensions

Overall Length
1-1/8"
Drill Bit Size
1-1/8"
Shank Dia.
3/4"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Economy SandD Shank Drill Bit,1-1/8 in.
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit

Description

Economy SandD Shank Drill Bit,1-1/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.