Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Drill & Tool Economy S&D Shank Drill Bit, 1 in. 48364

Economy S&D Shank Drill Bit, 1 in. (Discontinued)

  • Mfr # 48364
  • Zoro # G4076941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48364
Zoro #
G4076941
UPC #
081838483647
Country of Origin
China

Dimensions

Overall Length
1"
Drill Bit Size
1"
Shank Dia.
3/4"
Drill Bit Dimension Type
Decimal Inch

Details

Item
Economy SandD Shank Drill Bit,1 in.
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit

Description

Economy SandD Shank Drill Bit,1 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.