Zoro Homepage

Extension 1/4" Dr, 10" L, 1 Pieces

  • Mfr # 68520

  • Zoro # G4080505


product price: $13.95
/ea

Key Features

Drive Size
1/4"
Overall Length
10"
Number of Pieces
1
Material
Steel
Features
Centurys Slim Series Quick Change Extension Offers an All Steel, Slim Design For Maximum Clearance and Durability; For Use With All 1/4" Hex Power Shank Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68520
Zoro #
G4080505
UPC #
081838685201
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
10"
Size
10 in
Output Drive Size
1/4"

Details

Item
Extension
Number of Pieces
1
Material
Steel
Features
Centurys Slim Series Quick Change Extension Offers an All Steel, Slim Design For Maximum Clearance and Durability; For Use With All 1/4" Hex Power Shank Accessories
SAE or Metric
SAE
For Use With
Quick Change Accessories
Output Drive Type
Hex
Number of Points
6
Drive Type
Hex

Description

Century's Lazer SpadeTM Bit Extensions are for use with Lazer SpadeTM Bits to Extend drill extra deep holes. Century's Slim Series quick change extension offers an all steel slim design for maximum clearance and durability. For use with all 1/4" hex power shank accessories.


  • Slim series quick change extension offers an all steel slim design for maximum clearance and durability.
  • 3/8" shank
  • Accepts 1/4" power drive shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.