Zoro Homepage

Eye Lag Driver

  • Mfr # 68700

  • Zoro # G0216624


product price: $10.29
/ea

Key Features

Bit Style
Eye Lag Driver
Overall Length
2-3/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68700
Zoro #
G0216624
UPC #
081838687007
Country of Origin
China

Dimensions

Overall Length
2-3/4 in
Hex Shank Size
1/4 in
Overall Bit Length
2-3/4"
Fastening Tool Tip Size
1/4"
Insert Hex Size
1/4 in

Details

Bit Style
Eye Lag Driver
SAE or Metric
SAE
Shank Style
Hex
Material
S2 Steel
Fastening Tool Item
Power Bit

Description

Century's Eye Lage Driver features a hardened steel body for professional acoustic ceiling installs. Easily drives eye lag screws into wood or metal with any drill or screw gun. Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits.


  • Hardened steel body for professional acoustic ceiling installs.
  • Easily drives eye lag screws into wood or metal with any drill or screw gun.
  • Compatible with all wood and self-tapping eye lag screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.