Zoro Homepage

Fast Spiral Masonry Drills

  • Mfr # 84420

  • Zoro # G4088850


product price: $3.59
/ea
Sold in multiples of 4 for $14.36

Key Features

Drill Bit Size
5/16 in
Overall Length
4 in
Cutting Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84420
Zoro #
G4088850
UPC #
081838844202
Country of Origin
France

Dimensions

Drill Bit Size
5/16 in
Overall Length
4 in
Shank Size
15/64 in
Cutting Length
2-1/2 in

Details

Item
Fast Spiral Masonry Drill,5/16x2-1/4x4in

Description

Century's fast spiral masonry drill bits feature a sandblasted finish with a fast spiral design that rapidly removes debris for improved performance in conventional cordless or electric drills. Precision electronically brazed special grade tungsten carbide tips. For use in Brick, Concrete, Stone, Marble, Tile, Plaster, and other masonry materials.


  • Sandblasted finish, fast spiral design rapidly removes debris for improved performance in conventional cordless or electric drills.
  • Precision electronically brazed, special grade tungsten carbide tips.
  • For use in brick, concrete, stone, marble, tile, plaster, and other masonry materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.