
Fast Spiral Masonry Drills
Mfr # 84424
Zoro # G4088841
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Drill Bit Size
3/8 in
Overall Length
4-1/2 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Flute Type
Fast Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84424
Zoro #
G4088841
UPC #
081838844240
Country of Origin
France
Dimensions
Drill Bit Size
3/8 in
Overall Length
4-1/2 in
Maximum Drilling Depth
2 1/4 in
Shank Diameter
5/16 in
Cutting Length
2-1/2 in
Details
Item
Fast Spiral Masonry Drill,3/8x2-1/4x4in.
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Flute Type
Fast Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.375
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Description
Century's fast spiral masonry drill bits feature a sandblasted finish with a fast spiral design that rapidly removes debris for improved performance in conventional cordless or electric drills. Precision electronically brazed special grade tungsten carbide tips. For use in Brick, Concrete, Stone, Marble, Tile, Plaster, and other masonry materials.
- Sandblasted finish, fast spiral design rapidly removes debris for improved performance in conventional cordless or electric drills.
- Precision electronically brazed, special grade tungsten carbide tips.
- For use in brick, concrete, stone, marble, tile, plaster, and other masonry materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.