Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fencing Pliers

  • Mfr # 72566

  • Zoro # G0216633


product price: $17.65
/ea

Key Features

Jaw Length
1-7/16 in
Jaw Width
7/8 in
Jaw Thickness
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72566
Zoro #
G0216633
UPC #
81838725662
Country of Origin
China

Dimensions

Overall Length
10 in
Jaw Length
1-7/16 in
Jaw Width
7/8 in
Jaw Thickness
9/16 in

Description

Century's Fencing Pliers are used to Cut Twist or Splice wire. Also great for pulling, hammering, and holding staples. Made from chrome vanadium steel for strength and durability. Comfort grip handles for additional grip to maximize force with less fatigue.


  • Using fencing pliers to cut, twist, or splice wire. Also great for pulling, hammering, and holding staples.
  • Made from chrome vanadium steel for strength and durability.
  • Comfort grip handles for additional grip to maximize force with less fatigue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.