
Flat Hammer Chisel
Mfr # 87912
Zoro # G4086960
product price: $16.15
/eaKey Features
Impact Rated
No
Overall Length
11 in
Bit Dia.
1 in
Cutting Direction
Right Hand
Material - Machining
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87912
Zoro #
G4086960
UPC #
081838879129
Country of Origin
Germany
Dimensions
Overall Length
11 in
Bit Dia.
1 in
Head Width
1 in
Details
Item
SDS Max Flat Chisel,1x12 in.
Impact Rated
No
Cutting Direction
Right Hand
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
For Tool Type
Rotary Drill
Primary Material Application
Masonry
Shank Type - Machining
SDS Max
Chisel Collar Shape
Flat
Measurement System
Fractional Inch
Chisel Type
Flat Chisel
Description
Century's Hammer Chisels are made from high carbon alloy steel. Precision hardening maximizes steel strength into core of chisel. Ability to resharpen A TYPE chisels. Precise tolerance of shank ensures perfect fit with tool for heavy duty use. For use in rotary hammer drills.
- Made from high carbon alloy steel.
- Precision hardening maximizes steel strength into core of chisel.
- Precise tolerance of shank ensures perfect fit with tool for heavy duty use.
- For use in rotary hammer drills.
- Flat Chisel - For general chipping, edging, and channeling. Apply firm pressure in multiple spots around workspace for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.