
Flat Hammer Chisel
Mfr # 87913
Zoro # G4086951
product price: $20.99
/eaKey Features
Impact Rated
No
Overall Length
16 in
Bit Dia.
1 in
Finish - Machining
Bright (Uncoated)
Primary Material Application
Masonry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87913
Zoro #
G4086951
UPC #
081838879136
Country of Origin
Germany
Dimensions
Overall Length
16 in
Bit Dia.
1 in
Head Width
1 in
Details
Item
SDS Max Flat Chisel,1x18 in.
Impact Rated
No
Finish - Machining
Bright (Uncoated)
Primary Material Application
Masonry
Cutting Direction
Right Hand
Chisel Collar Shape
Flat
Chisel Type
Flat Chisel
Material - Machining
Carbon Steel
For Tool Type
Rotary Drill
Shank Type - Machining
SDS Max
Measurement System
Fractional Inch
Description
Century's Hammer Chisels are made from high carbon alloy steel. Precision hardening maximizes steel strength into core of chisel. Ability to resharpen A TYPE chisels. Precise tolerance of shank ensures perfect fit with tool for heavy duty use. For use in rotary hammer drills.
- Made from high carbon alloy steel.
- Precision hardening maximizes steel strength into core of chisel.
- Precise tolerance of shank ensures perfect fit with tool for heavy duty use.
- For use in rotary hammer drills.
- Flat Chisel - For general chipping, edging, and channeling. Apply firm pressure in multiple spots around workspace for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.