
Flat Hammer Chisel
Mfr # 87917
Zoro # G4086927
product price: $23.85
/eaKey Features
Impact Rated
No
Overall Length
24 in
Bit Dia.
1 in
For Tool Type
Rotary Drill
Material - Machining
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87917
Zoro #
G4086927
UPC #
081838879174
Country of Origin
Germany
Dimensions
Overall Length
24 in
Bit Dia.
1 in
Head Width
1 in
Details
Item
SDS Max Flat Chisel,1x24 in.
Impact Rated
No
For Tool Type
Rotary Drill
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Chisel Collar Shape
Flat
Cutting Direction
Right Hand
Shank Type - Machining
SDS Max
Measurement System
Fractional Inch
Primary Material Application
Masonry
Chisel Type
Flat Chisel
Description
Century's Hammer Chisels are made from high carbon alloy steel. Precision hardening maximizes steel strength into core of chisel. Ability to resharpen A TYPE chisels. Precise tolerance of shank ensures perfect fit with tool for heavy duty use. For use in rotary hammer drills.
- Made from high carbon alloy steel.
- Precision hardening maximizes steel strength into core of chisel.
- Precise tolerance of shank ensures perfect fit with tool for heavy duty use.
- For use in rotary hammer drills.
- Flat Chisel - For general chipping, edging, and channeling. Apply firm pressure in multiple spots around workspace for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.