
Flexible Bit Holder
Mfr # 70590
Zoro # G4087855
product price: $12.75
/eaKey Features
Overall Length
11 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70590
Zoro #
G4087855
UPC #
081838705909
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
11 in
Drive Size
1/4 in
Shank Size
1/4 in
Details
Item
Flexible Bit Holder,11 in.
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Bit Holder
SAE or Metric
SAE
Impact Rated
No
Description
Century's Flexible Bit Holder is a heavy duty spiral ring construction retains flexibility for a longer life. Century's S2 Screwdriving bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits.
- Heavy duty spiral ring construction retains flexibility for a longer tool life.
- Holds all types of 1" insert screwdriving bits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.