Zoro Homepage

Forstner Drill

  • Mfr # 37824

  • Zoro # G4083040


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Shank Size
3/8 in
Bit Diameter
3/8 in
Decimal Equivalent
1.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37824
Zoro #
G4083040
UPC #
081838378240
Country of Origin
China

Dimensions

Shank Size
3/8 in
Bit Diameter
3/8 in

Details

Item
Forstner Drill Bit,3/8 in.
Decimal Equivalent
1.625

Description

Century's Forstner Drill Bits bore perfectly smooth flat bottomed, pocket, angle, or end cut holes. Use on thin wood materials without splintering. Perfect for furniture or cabinet woodworking projects.


  • Bore perfectly smooth flat bottomed, pocket, angle, or end cut holes.
  • Use on thin wood materials without splintering.
  • Perfect for furniture or cabinet woodworking projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.