Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Bottoming Tap

  • Mfr # 99509

  • Zoro # G4074379


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Size
7/16-14 NC
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99509
Zoro #
G4074379
UPC #
081838995096
Country of Origin
Japan

Dimensions

Tap Size
7/16-14 NC

Details

Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand

Description

Century's Fractional Bottoming Tap has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.


  • Bottoming style: For tapping to bottom of hole - 1 to 1-1/2" threads chamfered.
  • Precision cut threads, accurately formed for consistent, exact threading.
  • Heat treated and tempered for file hard threads, and longer, useful life.
  • Designed for hand cutting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.