Zoro Homepage

Fractional Die

  • Mfr # 96202

  • Zoro # G4081677


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Die Shape
Hex
Thread Type
NF
Die Thread Size
1/4"-28
Die Material
High Speed Steel
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96202
Zoro #
G4081677
UPC #
081838962029
Country of Origin
Japan

Dimensions

Die Thread Size
1/4"-28
Thread Size
1/4"-28
Hex Size
1 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
NF
Die Material
High Speed Steel
Thread Direction
Right Hand
Die Type
Solid
Material - Machining
High Speed Steel
For Tool Type
Hand Tools
Thread Standard
NF
Integrated Handle
No
Features
Heat treated and Tempered for File Hard Threads and Longer Useful Life
Threads per Inch
28

Description

Fractional Die has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.


  • Precision cut external threads, accurately formed for consistent, exact threading.
  • Heat treated and tempered for file hard threads, and longer, useful life.
  • Designed for hand cutting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.