
Fractional Die
Mfr # 98214
Zoro # G4081345
product price: $9.95
/eaKey Features
Die Shape
Hex
Thread Type
NF
Die Thread Size
5/8"-18
Die Material
High Speed Steel
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98214
Zoro #
G4081345
UPC #
081838982140
Country of Origin
Japan
Dimensions
Die Thread Size
5/8"-18
Hex Size
1 7/16 in
Thread Size
5/8"-18
Details
Item
Hex Threading Die
Die Shape
Hex
Thread Type
NF
Die Material
High Speed Steel
Thread Direction
Right Hand
Material - Machining
High Speed Steel
Die Type
Solid
Integrated Handle
No
Features
Heat Treated and Tempered for File Hard Threads and Longer Useful Life
Thread Standard
NF
For Tool Type
Hand Tools
Threads per Inch
18
Across Flats
1-7/16 in
Description
Fractional Die has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.
- Precision cut external threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Designed for hand cutting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.