
Fractional Die
Mfr # 98219
Zoro # G4081290
product price: $22.89
/eaKey Features
Die Shape
Hex
Thread Type
NC
Die Thread Size
1"-8
Die Material
High Speed Steel
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98219
Zoro #
G4081290
UPC #
081838982195
Country of Origin
Japan
Dimensions
Die Thread Size
1"-8
Thread Size
1"-8
Hex Size
1 13/16 in
Details
Item
Hex Threading Die
Die Shape
Hex
Thread Type
NC
Die Material
High Speed Steel
Thread Direction
Right Hand
Threads per Inch
8
Die Type
Solid
Material - Machining
High Speed Steel
Integrated Handle
No
Features
Heat Treated and Tempered for File Hard Threads and Longer Useful Life
For Tool Type
Hand Tools
Thread Standard
NC
Across Flats
1-7/16 in
Description
Fractional Die has precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.
- Precision cut external threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Designed for hand cutting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.