Zoro Homepage

Fractional Left Hand Rethreading Die

  • Mfr # 92811

  • Zoro # G0209667


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Die Thread Size
7/16-20 NF
Across Flats
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92811
Zoro #
G0209667
UPC #
81838928117
Country of Origin
United States

Dimensions

Die Thread Size
7/16-20 NF

Details

Across Flats
11/16 in

Description

Century's Fractional Rethreading Dies - Left Hand are for repairing damaged bolts or studs. Will not crosscut or undercut the thread the way a cutting die will. Do not use on hardened threads or to cut new threads. Made from high carbon alloy steel for a long tool life.


  • For repairing damaged bolts or studs.
  • Will not crosscut of undercut the threads the way a cutting die will.
  • Do not use on hardened threads or to cut new threads.
  • Made from high carbon alloy steel for a long tool life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.