
Fractional Plug Tap
Mfr # 97117
Zoro # G4074878
product price: $11.65
/eaKey Features
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Size
3/4-10 NC
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97117
Zoro #
G4074878
UPC #
081838971175
Country of Origin
Japan
Dimensions
Tap Size
3/4-10 NC
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Description
Century's Fractional Plug Taps have precision cut threads accurately formed for consistent exact threading. Heat treated and tempered for file hard threads and longer useful life. Designed for hand cutting applications.
- Plug style: The most commonly used style of tap - 3 to 5 threads chamfered.
- Precision cut threads, accurately formed for consistent, exact threading.
- Heat treated and tempered for file hard threads, and longer, useful life.
- Designed for hand cutting applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.