Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fractional Screw Machine Length Drill Bits

  • Mfr # 17114

  • Zoro # G110995323


product price: $30.29
/pk 12, $2.52/ea

Key Features

Overall Length
2-3/8 in
Decimal Equivalent
0.2188
Cutting Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17114
Zoro #
G110995323
UPC #
081838171148
Country of Origin
China

Dimensions

Drill Bit Size
7/32 in
Overall Length
2-3/8 in
Cutting Length
1-1/4 in

Details

Decimal Equivalent
0.2188

Description

Century's fractional screw machine length drill bits are manufactured from quality industrial high speed steel. Special heat treatment results in cutting edges that remain sharp longer when drilling tough materials. 135° quick-cut points ground from solid black finish high speed steel. ANSI specifications. Pro Pack of 12 drill bits.


  • Stubby drills are manufactured from quality, industrial high speed steel.
  • Special heat treatment, results in cutting edges that remain sharp longer when drilling tough materials.
  • 135° quick-cut points, ground from solid, black finish high speed steel.
  • ANSI specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.