Zoro Homepage

Glass and Tile Drill Bits

  • Mfr # 81208

  • Zoro # G4080706


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Number of Pieces
1
Overall Length
2-1/4 in
Decimal Equivalent
0.125
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81208
Zoro #
G4080706
UPC #
081838812089
Country of Origin
France

Dimensions

Overall Length
2-1/4 in
Drill Bit Size
1/8 in

Details

Number of Pieces
1
Item
Glass and Tile Drill Bit,1/8x2-1/4 in.
Decimal Equivalent
0.125
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch

Description

Century's Glass & Tile Drill Bits are ideal for drilling ceramic, non-tempered glass, plastic, composite, brick, and marble. Quad cut copper brazed tip provides accurate drilling and better resistance to friction. Fluted shank design speeds up dust removal and performs well in thick materials. For use in wet or dry applications.


  • Ideal for drilling ceramic, non-tempered glass, plastic, composite, brick, and marble.
  • Quad cut copper brazed tip provides accurate drilling and better resistance to friction.
  • Fluted shank design speeds up dust removal and performs well in thick materials.
  • For use in wet or dry applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.