
Glass and Tile Drill Bits
Mfr # 81216
Zoro # G4080688
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Number of Pieces
1
Overall Length
2-1/4 in
Decimal Equivalent
0.25
Shank Type - Machining
Three-Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81216
Zoro #
G4080688
UPC #
081838812164
Country of Origin
China
Dimensions
Overall Length
2-1/4 in
Drill Bit Size
1/4 in
Details
Item
Glass and Tile Drill Bit,1/4x2-1/4 in.
Number of Pieces
1
Decimal Equivalent
0.25
Shank Type - Machining
Three-Flat
Description
Century's Glass & Tile Drill Bits are ideal for drilling ceramic, non-tempered glass, plastic, composite, brick, and marble. Quad cut copper brazed tip provides accurate drilling and better resistance to friction. Fluted shank design speeds up dust removal and performs well in thick materials. For use in wet or dry applications.
- Ideal for drilling ceramic, non-tempered glass, plastic, composite, brick, and marble.
- Quad cut copper brazed tip provides accurate drilling and better resistance to friction.
- Fluted shank design speeds up dust removal and performs well in thick materials.
- For use in wet or dry applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.