
Glass and Tile Drill Bits
Mfr # 81224
Zoro # G4080660
product price: $9.79
/eaKey Features
Overall Length
3-1/2 in
Number of Pieces
1
Decimal Equivalent
0.375
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81224
Zoro #
G4080660
UPC #
081838812249
Country of Origin
France
Dimensions
Overall Length
3-1/2 in
Drill Bit Size
3/8 in
Details
Number of Pieces
1
Item
Glass and Tile Drill Bit,3/8x3-1/2 in.
Decimal Equivalent
0.375
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Shank Type - Machining
Straight
Description
Century's Glass & Tile Drill Bits are ideal for drilling ceramic, non-tempered glass, plastic, composite, brick, and marble. Quad cut copper brazed tip provides accurate drilling and better resistance to friction. Fluted shank design speeds up dust removal and performs well in thick materials. For use in wet or dry applications.
- Ideal for drilling ceramic, non-tempered glass, plastic, composite, brick, and marble.
- Quad cut copper brazed tip provides accurate drilling and better resistance to friction.
- Fluted shank design speeds up dust removal and performs well in thick materials.
- For use in wet or dry applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.