Zoro Homepage

Gouge Hammer Chisel

  • Mfr # 87918

  • Zoro # G4086918


product price: $51.99
/ea

Key Features

Impact Rated
No
Overall Length
12 in
Bit Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87918
Zoro #
G4086918
UPC #
081838879181
Country of Origin
Germany

Dimensions

Overall Length
12 in
Bit Dia.
1 in

Details

Item
SDS Max Gouge Chisel,1x12 in.
Impact Rated
No

Description

Century's Hammer Chisels are made from high carbon alloy steel. Precision hardening maximizes steel strength into core of chisel. Ability to resharpen A TYPE chisels. Precise tolerance of shank ensures perfect fit with tool for heavy duty use. For use in rotary hammer drills.


  • Made from high carbon alloy steel.
  • Precision hardening maximizes steel strength into core of chisel.
  • Precise tolerance of shank ensures perfect fit with tool for heavy duty use.
  • For use in rotary hammer drills.
  • Gouge - For cutting narrow channels into concrete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.