Grinding Wheel, 4x1/4 in., Type 27, Type 27, 4 in Dia, 1/4 in Thick, 5/8 in Arbor Hole Size

  • Mfr # 75502

  • Zoro # G4081887


product price: $1.75
/ea
Sold in multiples of 4 for $7.00

Key Features

Wheel Type
Type 27
Overall Diameter
4 in
Overall Thickness
1/4 in
Connector Size
5/8 in
Maximum Operating Speed
15300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75502
Zoro #
G4081887
UPC #
081838755027
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
4 in
Overall Thickness
1/4 in
Connector Size
5/8 in

Details

Item
Grinding Wheel,4x1/4 in.,Type 27
Wheel Type
Type 27
Maximum Operating Speed
15300 RPM

Description

Century's Depressed Center Grinding Wheels - Masonry feature a silicon carbide grit and premium resin bond for professional results. For use on Concrete Brick Cast iron and other masonry materials. Fiberglass reinforced for safety and increased durability. Available in 1/8" and 1/4" thicknesses for cutting and grinding applications.


  • Silicon carbide grit and premium resin bond for professional results.
  • For use on concrete, brick, cast iron, and other masonry materials.
  • Fiberglass reinforced for safety and increased durability.
  • Available in 1/8" and 1/4" thickness for cutting and grinding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.