Zoro Homepage

HCS Jig-Saw Blade

  • Mfr # 06610

  • Zoro # G4090436


product price: $1.29
/ea
Sold in multiples of 6 for $7.74

Key Features

Length
4 in
Thickness
0.060 in
Teeth Per Inch
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06610
Zoro #
G4090436
UPC #
081838066109
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Thickness
0.060 in

Details

Item
Alloy Jigsaw Blade,10 T,3-5/8 in.
Teeth Per Inch
10

Description

Century's Universal Shank HCS Jig-Saw Blades feature a universal 1/4" shank that fits all standard saws. Made from carbon alloy steel. 2-PACK


  • Made from carbon alloy steel.
  • Universal 1/4" shank fits all standard saws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.