Zoro Homepage

HCS Jig-Saw Blade

  • Mfr # 6821

  • Zoro # G915914147


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Material
Carbon Alloy Steel
Length
3 in
Includes
2 Piece
Finish
Painted
Thickness
0.060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6821
Zoro #
G915914147
UPC #
-
Country of Origin
India

Dimensions

Length
3 in
Thickness
0.060 in

Details

Material
Carbon Alloy Steel
Includes
2 Piece
Finish
Painted

Description

Available in a universal 1/4 shank or a T-shank for maximum grip and stability. Made from carbon alloy steel for a longer tool life.


  • Made from carbon alloy steel.
  • T-shank designed for maximum grip and stability, fits most current jig-saw makes and models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.