Hex Key Insert Screwdriving Bit, 5/64x1in (Discontinued)
- Mfr # 68455
- Zoro # G4084851
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68455
Zoro #
G4084851
UPC #
081838684556
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Point Size
5/64"
Overall Length
1"
Hex Shank Size
1/4"
Overall Bit Length
1"
Fastening Tool Tip Size
5/64"
Details
Item
Hex Key Insert Screwdriving Bit,5/64x1in
Material
S2 Steel
SAE or Metric
SAE
Shank Style
Hex
Bit Style
Hex Key
Impact Rated
No
Fastening Tool Item
Socket Bit
Description
Hex Key Insert Screwdriving Bit,5/64x1in, Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.