Hex Key Insert Screwdriving Bit, 7/64x1in (Discontinued)
- Mfr # 68457
- Zoro # G4084836
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68457
Zoro #
G4084836
UPC #
081838684570
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1"
Shank Size
1/4"
Point Size
7/64"
Hex Shank Size
1/4"
Fastening Tool Tip Size
7/64"
Overall Bit Length
1"
Details
Item
Hex Key Insert Screwdriving Bit,7/64x1in
Material
S2 Steel
SAE or Metric
SAE
Bit Style
Hex Key
Shank Style
Hex
Impact Rated
No
Fastening Tool Item
Socket Bit
Description
Hex Key Insert Screwdriving Bit,7/64x1in, Impact Rated No, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.