Zoro Homepage

High Speed Steel Step Drill Bits

  • Mfr # 27204

  • Zoro # G1654261


product price: $19.79
/ea

Key Features

Shank Diameter
1/4 in
Step Depth
1/8 in
No. Of Steps
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27204
Zoro #
G1654261
UPC #
081838272043
Country of Origin
China

Dimensions

Shank Diameter
1/4 in
Step Depth
1/8 in

Details

Item
Step Drill Bit, HSS.
No. Of Steps
6

Description

Century's high speed step drill bits are for cutting in ferrous and non ferrous metals and plastics up to 1/8" thick. Double flute design reduces chatter and deburrs holes. Zirconium coating reduces wear for a longer tool life. 3 Flat shank reduces chuck slippage. Self starting tip.


  • Century step drills are for cutting in ferrous and non-ferrous metals and plastics up to 1/8" thick.
  • Double flute design reduces chatter and deburrs holes.
  • Zirconium coating reduces wear for a loner tool life.
  • 3-Flat shank reduces chuck slippage.
  • Self-starting tip.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.