Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Tape Measure

  • Mfr # 72818

  • Zoro # G0426116


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Blade Length
16 ft
Blade Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72818
Zoro #
G0426116
UPC #
081838728182
Country of Origin
China

Dimensions

Blade Length
16 ft
Blade Width
3/4 in

Description

Century's High Visibility Tape Measures auto lock to hold blade securely. Impact resistant ABS body. Convenient belt and pocket clip. Large easy to read markings for quick and accurate measurement.


  • Auto-lock holds blade securely.
  • Impact resistant ABS body.
  • Convenient belt and pocket clip.
  • Large, easy to read markings for quick and accurate measurement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.