Zoro Homepage

Hole Saw Extension

  • Mfr # 05312

  • Zoro # G4091626


product price: $14.35
/ea

Key Features

Shank Size
1/2 in
Accepts
7/16 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05312
Zoro #
G4091626
UPC #
081838053123
Country of Origin
China

Dimensions

Shank Size
1/2 in
Length
12 in

Details

Item
Hole Saw ExteNsion,12 in.
Accepts
7/16 in

Description

Century's Hole Saw Extension is a 12" extension. Not for use on arbor attached hole saws. Accepts 7/16" shanks only.
  • Not for use on arbor-attached hole saw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.