Zoro Homepage

HSS Drill Bits

  • Mfr # 88217

  • Zoro # G4076600


product price: $4.19
/ea
Sold in multiples of 4 for $16.76

Key Features

Overall Length
4-1/8 in
Drill Bit Size
17/64 in
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Dimension Type
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88217
Zoro #
G4076600
UPC #
081838882174
Country of Origin
China

Dimensions

Overall Length
4-1/8 in
Drill Bit Size
17/64 in
Drill Bit Dimension Type
Fractional Inch

Details

Item
High Speed Steel Drill Bit,17/64 in.
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2656

Description

Century's High Speed Steel drill bits feature premium high speed steel and a duotone finish for fast chip removal in wood soft metal plastic and plaster. No center punch needed: Century 135° quick cut points are self-centering and penetrate faster with less pressure. Will not walk or wander at the starting surface.


  • High speed drill bits feature premium high speed steel and a duotone finish for fast chip removal in wood, soft metal, plastic, and plaster.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Reduced 3/8" shank fits all 3/8" or larger chucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.