
HSS Drill Bits
Mfr # 88231
Zoro # G4076460
product price: $8.35
/eaKey Features
Overall Length
5-7/8 in
Drill Bit Size
31/64 in
Shank Dia.
3/8"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88231
Zoro #
G4076460
UPC #
081838882310
Country of Origin
China
Dimensions
Overall Length
5-7/8 in
Drill Bit Size
31/64 in
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Details
Item
High Speed Steel Drill Bit,31/64 in.
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Decimal Equivalent
0.4844
Description
Century's High Speed Steel drill bits feature premium high speed steel and a duotone finish for fast chip removal in wood soft metal plastic and plaster. No center punch needed: Century 135° quick cut points are self-centering and penetrate faster with less pressure. Will not walk or wander at the starting surface. 3/8" reduced shank.
- High speed drill bits feature premium high speed steel and a duotone finish for fast chip removal in wood, soft metal, plastic, and plaster.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Reduced 3/8" shank fits all 3/8" or larger chucks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.