Shop All Nut Setters and Bit Holders
Century Drill & Tool
Impact Magnetic Bit Holder, 1/4 in.
Mfr # 66503
Zoro # G4088135
original price:
$10.68
47% off
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Overall Length 3"
- Bit Style Magnetic Bit Holder
- Measurement Type SAE
Product Information
- Brand Century Drill & Tool
- MFR # 66503
- Zoro # G4088135
- UPC # 081838665036
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Shank Size | 1/4" Hex |
Overall Length | 3" |
Details
Description
This Century Drill and Tool 66503 Impact Magnetic Bit Holder is the perfect solution for working with fasteners. The magnetic bit holder keeps your bits securely in place, so you can focus on your work. This impact magnetic bit holder has a 1/4" hex shank and a 1/4" drive size. It features an overall length of 3", and comes with SAE measurements. The hex drive type ensures this tool will be compatible with any power drill or screwdriver that accepts 1/4" hex drives. The Century Drill and Tool 66503 Impact Magnetic Bit Holder is an essential accessory for anyone who works with nuts, bolts, screws, and other fasteners.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO3/4)
- DRILL AMERICA 1-1/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/64)
- ABB OXP6X360, PISTOL SHAFT 14.2IN 6X360 (OXP6X360)
- IRWIN TOOLS 4WR The Original 4 Curved Jaw Locking Plier (1002L3)
- CENTURY DRILL & TOOL High Impact Magnetic Bit Holder, 1/4 in. (66502)
- CENTURY DRILL & TOOL Magnetic Insert Bit Holder, 1/4 x 6in. (68690)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 5/16x6 in. (68675)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 1/2x2-9/16 in. (68882)
- CENTURY DRILL & TOOL Flexible Bit Holder, 11 in. (70590)
- MILWAUKEE TOOL SHOCKWAVE 2.36" Magnetic Bit Tip Holder w/Impact Phil #2 Insert Bits, 25PK (48-32-5009)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Expand Set - 10PC (48-32-4513)
- Century Drill & Tool Screwdrivers and Nutdrivers