
Impact Pro Black Oxide Drill Bits
Mfr # 24622
Zoro # G4078350
product price: $8.55
/eaKey Features
Overall Length
3-7/8 in
Drill Bit Size
11/32 in
Shank Dia.
1/4" Hex
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24622
Zoro #
G4078350
UPC #
081838246228
Country of Origin
China
Dimensions
Overall Length
3-7/8 in
Drill Bit Size
11/32 in
Shank Dia.
1/4" Hex
Drill Bit Dimension Type
Fractional Inch
Details
Item
Impact Pro Black Oxide Drill Bit,11/32in
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3438
Description
Century's Impact ProTM Black Oxide Drill bits are made from premium M2 steel to withstand heat and wear under rigorous drilling applications. Single piece fully ground construction lasts 6X longer than two piece constructed drill bits. No center punch needed: Century 135° quick cut points are self-centering and penetrate faster with less pressure. Will not walk or wander at the starting surface. 1/4" quick change shank fits all quick change adapters and cordless impact tools.
- Made from premium M2 steel to withstand heat and wear under rigorous drilling applications.
- Single piece, fully ground construction lasts 6X longer than two piece constructed drill bits.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- 1/4" quick change shank fits all quick change adapters and cordless impact tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.