Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Pro Magnetic Nutsetter

  • Mfr # 66824

  • Zoro # G4088080


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Size
3/8 in
Bit Style
Magnetic Nutsetter
Shank Size
1/4" Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66824
Zoro #
G4088080
UPC #
081838668242
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-7/8 in
Drive Size
3/8 in
Shank Size
1/4" Hex

Details

Item
High Impact Mag Nutsetter,3/8x1-7/8 in.
Number of Pieces
1
Measurement Type
SAE
Bit Style
Magnetic Nutsetter
Material
Steel
Impact Rated
No
SAE or Metric
SAE

Description

IMPACT PRO MAGNETIC NUTSETTERS. Premium heat treated steel for maximum strength and durability. Magnetic tip for fast and easy nut driving. 1/4 Inch hex power notch shank.


  • Premium heat treated steel for maximum strength and durability.
  • Magnetic tip for fast and easy nut driving.
  • 1/4" hex power notch shank.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.