
Impact Pro Magnetic Nutsetter
Mfr # 68876
Zoro # G4087931
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Number of Pieces
1
Measurement Type
SAE
Drive Size
3/8 in
Bit Style
Magnetic Nutsetter
Shank Size
1/4" Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68876
Zoro #
G4087931
UPC #
081838688769
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2-9/16 in
Drive Size
3/8 in
Shank Size
1/4" Hex
Details
Item
High Impact Mag Nutsetter,3/8x2-9/16 in.
Number of Pieces
1
Measurement Type
SAE
Bit Style
Magnetic Nutsetter
Material
Steel
SAE or Metric
SAE
Impact Rated
No
Description
IMPACT PRO MAGNETIC NUTSETTERS. Premium heat treated steel for maximum strength and durability. Magnetic tip for fast and easy nut driving. 1/4 Inch hex power notch shank.
- Premium heat treated steel for maximum strength and durability.
- Magnetic tip for fast and easy nut driving.
- 1/4" hex power notch shank.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.